Motion
GC3471-10
Aeroquip GC3471 Series Crimp Hose Fittings Socket
MI ITEM #12884106
MFR #GC3471-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip GC3471 Series Crimp Hose Fittings Socket
MI ITEM #12884106
MFR #GC3471-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GC3471-10 AEROQUIP GC3471 SERIES CRIMP H
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Material
    Carbon Steel
  • Compatible Hose Series
    2755
  • Connection 1 Short Name
    Compression
  • Length
    1.67 in
  • Overall Length
    1.67 in
  • Manufacturer Catalog Number
    GC3471-10
  • End 1 Style
    Compression
  • Inside Diameter
    0.91 in
  • Height
    1.26 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Socket
  • Color
    DURA-KOTE
  • Hose Dash Size
    10
  • Width
    1.26 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought