Overview
Mfr description
GC6048-0606 AEROQUIP GC6048 SERIES REUSA
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Specifications
- End GenderFemale
- MaterialCarbon Steel
- Thread Size5/8-18
- Compatible Hose SeriesGA494,FC802 HOSE
- Connection 1 Short NameUNF
- Hose Cut-Off Factor1.57 in
- Length2.76 in
- Overall Length2.76 in
- Manufacturer Catalog NumberGC6048-0606
- End 1 Size5/8 in
- End 1 Thread5/8-18
- Hex Size0.75 in
- End 1 StyleUNF
- Inside Diameter0.22 in
- Height0.86 in
- TypeHose Fitting
- Angle180 °
- Finish/CoatingDURA-KOTE
- Product TypesNipple Assembly
- ColorDURA-KOTE
- Hose Dash Size6
- Width0.75 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data