Overview
Mfr description
GC8727-12-10 AEROQUIP GC8727 SERIES CRIM
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Specifications
- MaterialCarbon Steel
- Compatible Hose Series2755
- Connection 1 Short NameFlanged
- Length4.37 in
- Overall Length4.37 in
- Manufacturer Catalog NumberGC8727-12-10
- End 1 StyleFlanged
- Inside Diameter0.47 in
- Height2.54 in
- TypeHose Fitting
- Angle90 °
- Finish/CoatingDURA-KOTE
- Product TypesNipple Assembly
- ColorDURA-KOTE
- Hose Dash Size10
- Width1.50 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data