Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip GC8727 Series Crimp Hose Fittings SAE Code 61
MI ITEM #12884140
MFR #GC8727-20-16

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
GC8727-20-16 AEROQUIP GC8727 SERIES CRIM
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Material
    Carbon Steel
  • Compatible Hose Series
    2755
  • Connection 1 Short Name
    Flanged
  • Length
    5.66 in
  • Overall Length
    5.66 in
  • Manufacturer Catalog Number
    GC8727-20-16
  • End 1 Style
    Flanged
  • Inside Diameter
    0.79 in
  • Height
    3.67 in
  • Type
    Hose Fitting
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Nipple Assembly
  • Color
    DURA-KOTE
  • Hose Dash Size
    16
  • Width
    2.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text