Overview
Mfr description
GC9515-10-10 AEROQUIP GC9515 SERIES CRIM
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Specifications
- End GenderFemale
- MaterialCarbon Steel
- Thread Size7/8-14
- Compatible Hose Series2755
- Connection 1 Short NameUNF
- Length2.50 in
- Overall Length2.50 in
- Manufacturer Catalog NumberGC9515-10-10
- End 1 Size7/8 in
- End 1 Thread7/8-14
- Hex Size1.06 in
- End 1 StyleUNF
- Inside Diameter0.47 in
- Height1.26 in
- TypeHose Fitting
- Angle180 °
- Finish/CoatingDURA-KOTE
- Product TypesFitting Assembly
- ColorDURA-KOTE
- Hose Dash Size10
- Width1.26 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data