Overview
Mfr description
GC9515-16-16NE AEROQUIP GC9515 SERIES CR
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Specifications
- End GenderFemale
- Thread Size1 5/16-12
- Connection 1 Short NameUN
- Length2.59 in
- Overall Length2.59 in
- Manufacturer Catalog NumberGC9515-16-16NE
- End 1 Size1 5/16 in
- End 1 Thread1 5/16-12
- Hex Size1.61 in
- End 1 StyleUN
- Inside Diameter0.78 in
- Height1.86 in
- TypeHose Fitting
- Angle180 °
- Product TypesFitting Assembly
- Width1.73 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data