Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip GH10429 Series Crimp Hose Fittings Nipple Assembly
MI ITEM #12884197
MFR #GH10429-10

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
GH10429-10 AEROQUIP GH10429 SERIES CRIMP
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    M26X1.5
  • Compatible Hose Series
    2755
  • Connection 1 Short Name
    Metric
  • Length
    2.44 in
  • Overall Length
    2.44 in
  • Manufacturer Catalog Number
    GH10429-10
  • End 1 Thread
    M26X1.5
  • End 1 Style
    Metric
  • Inside Diameter
    0.48 in
  • Height
    1.45 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Nipple Assembly
  • Color
    DURA-KOTE
  • Hose Dash Size
    10
  • Width
    1.26 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text