Overview
Mfr description
GH10429-16 AEROQUIP GH10429 SERIES CRIMP
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Specifications
- End GenderFemale
- MaterialCarbon Steel
- Thread SizeM36X2
- Compatible Hose Series2781
- Connection 1 Short NameMetric
- Length2.80 in
- Overall Length2.80 in
- Manufacturer Catalog NumberGH10429-16
- End 1 ThreadM36X2
- End 1 StyleMetric
- Inside Diameter0.79 in
- Height1.86 in
- TypeHose Fitting
- Angle180 °
- Finish/CoatingDURA-KOTE
- Product TypesNipple Assembly
- ColorDURA-KOTE
- Hose Dash Size16
- Width1.61 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data