Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
GH23064-8.2RMO

Aeroquip E-Z Clip System A/C Refrigeration Products Splicer
MI ITEM #12884222
MFR #GH23064-8.2RMO

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
GH23064-8.2RMO AEROQUIP E-Z CLIP SYSTEM
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Material
    Carbon Steel
  • Compatible Hose Series
    GH134
  • Length
    4.66 in
  • Overall Length
    4.66 in
  • Manufacturer Catalog Number
    GH23064-8.2RMO
  • Inside Diameter
    7.9 mm
  • Height
    0.98 in
  • Type
    Hose Fitting
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Nipple Assembly
  • Color
    Dura-Kote
  • Width
    0.47 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text