Overview
Mfr description
GH23245-16-12 AEROQUIP GH23245 SERIES CR
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Specifications
- MaterialCarbon Steel
- Compatible Hose SeriesGH134
- Connection 1 Short NameBraze
- Length2.27 in
- Overall Length2.27 in
- Manufacturer Catalog NumberGH23245-16-12
- End 1 StyleBraze
- Inside Diameter0.47 in
- Height0.86 in
- TypeHose Fitting
- Angle180 °
- Finish/CoatingDURA-KOTE
- Product TypesNipple
- ColorDURA-KOTE
- Hose Dash Size12
- Width0.86 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data