Motion
GH23246-16
Aeroquip GH23246 Series Crimp Hose Fittings Socket
MI ITEM #12884230
MFR #GH23246-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip GH23246 Series Crimp Hose Fittings Socket
MI ITEM #12884230
MFR #GH23246-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GH23246-16 AEROQUIP GH23246 SERIES CRIMP
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    GH134 HOSE
  • Connection 1 Short Name
    Compression
  • Length
    2.02 in
  • Overall Length
    2.02 in
  • Manufacturer Catalog Number
    GH23246-16
  • Finish
    DURA-KOTE
  • End 1 Style
    Compression
  • Inside Diameter
    1.02 in
  • Height
    1.34 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Socket
  • Color
    DURA-KOTE
  • Hose Dash Size
    -16
  • Width
    1.34 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought