Specifications
Dimensions
- Angle180 °
- Dash Size4
- Height0.58 in
- Hose Dash Size-4
- Hose Diameter0.2500 in
- Hose Inside Diameter1/4 in
- Inside Diameter0.28 in
- Length0.86 in
- Overall Length0.86 in
- SAE Size-4
- Width0.58 in
Details
- Additional DetailsCrimp Style
- ApplicationAir Conditioning
- Body MaterialCarbon Steel
- CoatingDura-Kote
- ColorDURA-KOTE
- Compatible Hose SeriesFC505 HOSE
- ConfigurationStraight
- Connection 1 Short NameCompression
- Connection TypeCrimp
- End 1 StyleCompression
- FinishDURA-KOTE
- Finish/CoatingDURA-KOTE
- Fitting ShapeStraight
- Fitting TypeCrimp Hose Fitting
- For Use WithFC505
- Manufacturer Catalog NumberGH23246-4
- Manufacturer CompatibilityDanfoss
- MaterialSteel
- PlatingDura-Kote
- Product TypesSocket
- StyleStraight
- SwivelNon-Swivel
- Thread StandardCrimp
- Thread TypeCrimp
- TypeHose Fitting
Overview
Mfr description
GH23246-4 AEROQUIP GH23246 SERIES CRIMP
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life