Overview
Mfr description
GH23700-12 AEROQUIP GH23700 SERIES CRIMP
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Specifications
- End GenderFemale
- MaterialCarbon Steel
- Thread Size1 1/16-14
- Compatible Hose SeriesFC505, GH134
- Connection 1 Short NameUNS
- Length4.80 in
- Overall Length4.80 in
- Manufacturer Catalog NumberGH23700-12
- End 1 Size1 1/16 in
- End 1 Thread1 1/16-14
- End 1 StyleUNS
- Inside Diameter0.47 in
- Height1.45 in
- TypeHose Fitting
- Angle180 °
- Finish/CoatingDURA-KOTE
- Product TypesNipple Assembly
- ColorDURA-KOTE
- Hose Dash Size12
- Width1.26 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data