Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip GH23700 Series Crimp Hose Fittings Female Tube O-ring Seal Swivel Long Pilot
MI ITEM #12884240
MFR #GH23700-8

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
GH23700-8 AEROQUIP GH23700 SERIES CRIMP
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    3/4-16
  • Compatible Hose Series
    FC505, GH134
  • Connection 1 Short Name
    UNF
  • Length
    3.15 in
  • Overall Length
    3.15 in
  • Manufacturer Catalog Number
    GH23700-8
  • End 1 Size
    3/4 in
  • End 1 Thread
    3/4-16
  • End 1 Style
    UNF
  • Inside Diameter
    0.33 in
  • Height
    1.00 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Nipple Assembly
  • Color
    DURA-KOTE
  • Hose Dash Size
    8
  • Width
    0.87 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text