Overview
Mfr description
GH24311-20-12 AEROQUIP E-Z CLIP SYSTEM A
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Specifications
- End GenderMale
- MaterialCarbon Steel
- Thread SizeM30X2
- Compatible Hose SeriesGH134
- Connection 1 Short NameMetric
- Length3.00 in
- Overall Length3.00 in
- Manufacturer Catalog NumberGH24311-20-12
- End 1 ThreadM30X2
- Hex Size32 mm
- End 1 StyleMetric
- Inside Diameter11.9 mm
- Height1.45 in
- TypeHose Fitting
- Angle180 °
- Finish/CoatingDURA-KOTE
- Product TypesNipple Assembly
- ColorDura-Kote
- Hose Dash Size12
- Width1.26 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data