Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip GL10235 Series Crimp Hose Fittings Nipple Assembly
MI ITEM #12884261
MFR #GL10235-20-12

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
GL10235-20-12 AEROQUIP GL10235 SERIES CR
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • End Gender
    Female
  • Material
    Carbon steel
  • Thread Size
    M36X2
  • Connection 1 Short Name
    Metric
  • Hose Cut-Off Factor
    51.2 mm
  • Length
    4.06 in
  • Overall Length
    4.06 in
  • Manufacturer Catalog Number
    GL10235-20-12
  • End 1 Thread
    M36X2
  • Hex Size
    41 mm
  • End 1 Style
    Metric
  • Inside Diameter
    15.1 mm
  • Height
    1.86 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Nipple Assembly
  • Color
    Dura-Kote
  • Hose Dash Size
    12
  • Width
    1.61 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text