Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip GL25118 Series Crimp Hose Fittings Bock 90˚
MI ITEM #12884271
MFR #GL25118-24GAH

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
GL25118-24GAH AEROQUIP GL25118 SERIES CR
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Material
    Carbon Steel
  • Compatible Hose Series
    FC800
  • Connection 1 Short Name
    Flanged
  • Hose Cut-Off Factor
    68.6 mm
  • Length
    5.98 in
  • Overall Length
    5.98 in
  • Manufacturer Catalog Number
    GL25118-24GAH
  • End 1 Style
    Flanged
  • Inside Diameter
    28.7 mm
  • Height
    4.56 in
  • Type
    Hose Fitting
  • Angle
    90 °
  • Finish/Coating
    Zinc Plating
  • Product Types
    Fitting Assembly
  • Color
    Zinc Plating
  • Hose Dash Size
    24
  • Width
    3.36 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text