Overview
Mfr description
GL25132-1616 AEROQUIP GL25132 SERIES CRI
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Specifications
- MaterialCarbon Steel
- Connection 1 Short NameFlanged
- Length5.28 in
- Overall Length5.28 in
- Manufacturer Catalog NumberGL25132-1616
- End 1 StyleFlanged
- Inside Diameter19.6 mm
- Height1.97 in
- TypeHose Fitting
- Angle180 °
- Finish/CoatingDURA-KOTE
- Product TypesFitting Assembly
- ColorDura-Kote
- Hose Dash Size16
- Width3.15 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data