Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
GL25142-2020.080

Aeroquip GL25142 Series Crimp Hose Fittings Flange
MI ITEM #12884294
MFR #GL25142-2020.080

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
GL25142-2020.080 AEROQUIP GL25142 SERIES
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Hose Inside Diameter
    1.2500 in
  • Material
    Carbon Steel
  • Connection 1 Short Name
    Flanged
  • Hose Cut-Off Factor
    153.4 mm
  • Length
    10.77 in
  • Overall Length
    10.77 in
  • Manufacturer Catalog Number
    GL25142-2020.080
  • End 1 Style
    Flanged
  • Inside Diameter
    25.5 mm
  • Height
    4.37 in
  • Type
    Hose Fitting
  • Angle
    60 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Hose Dash Size
    20
  • Width
    3.57 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text