Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip HE0878 Series Reusable Hose Fittings Nipple
MI ITEM #12884300
MFR #HE0878-1-10

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
HE0878-1-10 AEROQUIP HE0878 SERIES REUSA
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • End Gender
    Male
  • Material
    Carbon Steel
  • Thread Size
    7/8-14
  • Compatible Hose Series
    2807
  • Connection 1 Short Name
    JIC
  • Hose Cut-Off Factor
    1 in
  • Length
    1.99 in
  • Overall Length
    1.99 in
  • Manufacturer Catalog Number
    HE0878-1-10
  • End 1 Size
    7/8 in
  • End 1 Thread
    7/8-14
  • Hex Size
    0.94 in
  • End 1 Style
    JIC
  • Inside Diameter
    0.44 in
  • Height
    1.08 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Nipple
  • Color
    Dura-Kote
  • Hose Dash Size
    10
  • Width
    0.94 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought