Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip LA7304035 Series Marine Military Fitting
MI ITEM #12884305
MFR #LA7304035-10

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
LA7304035-10 AEROQUIP LA7304035 SERIES M
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Specifications

  • Material
    Stainless Steel
  • Connection 1 Short Name
    Compression
  • Length
    1.44 in
  • Overall Length
    1.44 in
  • Manufacturer Catalog Number
    LA7304035-10
  • End 1 Style
    Compression
  • Inside Diameter
    0.8 in
  • Height
    1.19 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Outer Diameter
    1.19 in
  • Product Types
    Socket
  • Hose Dash Size
    10
  • Width
    1.19 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text