Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip LP40008 Series Marine Military Fitting
MI ITEM #12884323
MFR #LP40008-1210

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
LP40008-1210 AEROQUIP LP40008 SERIES MAR
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Specifications

  • Material
    Nickel Alloy Steel
  • Length
    2.05 in
  • Overall Length
    2.05 in
  • Manufacturer Catalog Number
    LP40008-1210
  • Inside Diameter
    0.53 in
  • Height
    1.56 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Product Types
    Nipple
  • Hose Dash Size
    10
  • Width
    1.56 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought