Overview
Mfr description
1A10FR10 AEROQUIP 1A SERIES CRIMP HOSE F
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Specifications
- End GenderFemale
- MaterialCarbon Steel
- Thread Size1-14
- Compatible Hose Series2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
- Connection 1 Short NameORS
- Hose Cut-Off Factor1.61 in
- Length3.29 in
- Overall Length3.29 in
- Manufacturer Catalog Number1A10FR10
- End 1 Size1 in
- End 1 Thread1-14
- Hex Size1.18 in
- End 1 StyleORS
- Inside Diameter0.45 in
- TypeHose Fitting
- Height1.39 in
- Angle180 °
- Finish/CoatingDURA-KOTE
- Outer Diameter1.385 in
- Weight1.40 lb
- Product TypesFitting Assembly
- ColorDURA-KOTE
- Overall Weight1.40 lb
- Hose Dash Size10
- Width1.39 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data