Motion
1A8SL6
Aeroquip 1A Series Crimp Hose Fittings Male Staplock
MI ITEM #12884346
MFR #1A8SL6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1A Series Crimp Hose Fittings Male Staplock
MI ITEM #12884346
MFR #1A8SL6

Mfr description
1A8SL6 AEROQUIP 1A SERIES CRIMP HOSE FIT
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Height
    1.06 in
  • Hose Dash Size
    -6
  • Inside Diameter
    0.26 in
  • Length
    2.30 in
  • Outer Diameter
    1.06 in
  • Overall Length
    2.30 in
  • Width
    1.06 in

Details

  • Connection 1 Short Name
    Staplok
  • End 1 Style
    Staplok
  • Manufacturer Catalog Number
    1A8SL6
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)