Motion
1AA24FJ24C
Aeroquip 1A Series Crimp Hose Fittings Female JIC/SAE 37° Swivel
Mi Item #12884347
MFR #1AA24FJ24C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1A Series Crimp Hose Fittings Female JIC/SAE 37° Swivel
Mi Item #12884347
MFR #1AA24FJ24C

Mfr description
1AA24FJ24C AEROQUIP 1A SERIES CRIMP HOSE
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    1 7/8 in
  • Height
    2.70 in
  • Hose Cut-Off Factor
    2.07 in
  • Hose Dash Size
    -24
  • Inside Diameter
    1.26 in
  • Length
    3.80 in
  • Outer Diameter
    2.7 in
  • Overall Length
    3.80 in
  • Thread Size
    1 7/8-12
  • Width
    2.70 in

Details

  • Body Material
    Stainless Steel
  • Connection 1 Short Name
    JIC
  • End 1 Style
    JIC
  • End 1 Thread
    1 7/8-12
  • End Gender
    Female
  • Manufacturer Catalog Number
    1AA24FJ24C
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Stainless Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)