Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 4010 Series Reusable Hose Fittings Socket
MI ITEM #12884350
MFR #4010-6

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
4010-6 AEROQUIP 4010 SERIES REUSABLE HOS
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • End Gender
    Female
  • Material
    Carbon steel
  • Compatible Hose Series
    1509
  • Connection 1 Short Name
    UNF
  • Length
    1.92 in
  • Overall Length
    1.92 in
  • Manufacturer Catalog Number
    4010-6
  • Hex Size
    1 in
  • End 1 Style
    UNF
  • Inside Diameter
    0.5 in
  • Height
    1.15 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Socket
  • Color
    Dura-Kote
  • Hose Dash Size
    6
  • Width
    1.15 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought