Motion
4-411-24
Aeroquip 411 Series Reusable Hose Fittings SAE 37˚ JIC Swivel
MI ITEM #12884355
MFR #4-411-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 411 Series Reusable Hose Fittings SAE 37˚ JIC Swivel
MI ITEM #12884355
MFR #4-411-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    1 7/8 in
  • Height
    2.25 in
  • Hex Size
    2.25 in
  • Hose Cut-Off Factor
    1.83 in
  • Hose Dash Size
    24
  • Inside Diameter
    1.28 in
  • Length
    3.28 in
  • Overall Length
    3.28 in
  • Overall Weight
    2.66 lb
  • Thread Size
    1 7/8-12
  • Weight
    2.66 lb
  • Width
    2.25 in

Details

  • Compatible Hose Series
    2651
  • Connection 1 Short Name
    UN
  • End 1 Style
    UN
  • End 1 Thread
    1 7/8-12
  • End Gender
    Female
  • Manufacturer Catalog Number
    4-411-24
  • Material
    Monel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting

Overview

Mfr description
4-411-24 AEROQUIP 411 SERIES REUSABLE HO
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought