Motion
4-412-24-24
Aeroquip 412 series Reusable Hose Fittings Male Pipe
MI ITEM #12884357
MFR #4-412-24-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 412 series Reusable Hose Fittings Male Pipe
MI ITEM #12884357
MFR #4-412-24-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4-412-24-24 AEROQUIP 412 SERIES REUSABLE
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • End Gender
    Male
  • Material
    Monel
  • Thread Size
    1 1/2-11 1/2
  • Compatible Hose Series
    2651
  • Connection 1 Short Name
    NPTF
  • Hose Cut-Off Factor
    2.03 in
  • Length
    3.48 in
  • Overall Length
    3.48 in
  • Manufacturer Catalog Number
    4-412-24-24
  • End 1 Size
    1 1/2 in
  • End 1 Thread
    1 1/2-11 1/2
  • Hex Size
    1.94 in
  • End 1 Style
    NPTF
  • Inside Diameter
    1.28 in
  • Height
    2.00 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Weight
    4.48 lb
  • Product Types
    Fitting Assembly
  • Overall Weight
    4.48 lb
  • Hose Dash Size
    24
  • Width
    2.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought