Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip G1212 Series Reusable Hose Fittings Socket
MI ITEM #12884362
MFR #G1212-20

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
G1212-20 AEROQUIP G1212 SERIES REUSABLE
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • End Gender
    Female
  • Hose Inside Diameter
    1.2500 in
  • Material
    Carbon Steel
  • Thread Size
    1 5/16-18
  • Connection 1 Short Name
    UNEF
  • Length
    1.75 in
  • Overall Length
    1.75 in
  • Manufacturer Catalog Number
    G1212-20
  • End 1 Size
    1 5/16 in
  • End 1 Thread
    1 5/16-18
  • Hex Size
    1.81 in
  • End 1 Style
    UNEF
  • Inside Diameter
    1.26 in
  • Height
    2.09 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Socket
  • Color
    DURA-KOTE
  • Hose Dash Size
    20
  • Width
    1.81 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text