Motion
GA21866-24
Aeroquip GA32866 Series Reusable Hose Fittings Bock Fitting 45˚ Elbow
Mi Item #12884363
MFR #GA21866-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip GA32866 Series Reusable Hose Fittings Bock Fitting 45˚ Elbow
Mi Item #12884363
MFR #GA21866-24

Mfr description
GA21866-24 AEROQUIP GA32866 SERIES REUSA
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    45 °
  • Height
    4.09 in
  • Hex Size
    1.81 in
  • Hose Cut-Off Factor
    3.89 in
  • Hose Dash Size
    -24
  • Inside Diameter
    1.27 in
  • Length
    6.93 in
  • Overall Length
    6.93 in
  • Width
    3.36 in

Details

  • Body Material
    Carbon Steel
  • Color
    DURA-KOTE
  • Compatible Hose Series
    1503 HOSE
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    GA21866-24
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Product Types
    Nipple Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)