Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1A Series Crimp Hose Fittings Socket
MI ITEM #12884364
MFR #1A10

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1A10 AEROQUIP 1A SERIES CRIMP HOSE FITTI
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Material
    Carbon Steel
  • Compatible Hose Series
    GH663/GH793
  • Connection 1 Short Name
    Compression
  • Length
    1.28 in
  • Overall Length
    1.28 in
  • Manufacturer Catalog Number
    1A10
  • Manufacturer Upc Number
    678146168016
  • UPC_NO
    678146168016
  • Application
    General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
  • End 1 Style
    Compression
  • Inside Diameter
    0.906 in
  • Height
    1.39 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    1.386 in
  • Weight
    1.11 lb
  • Product Types
    Socket
  • Color
    DURA-KOTE
  • Overall Weight
    1.11 lb
  • Hose Dash Size
    10
  • Width
    1.39 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought