Specifications
Dimensions
- Angle180 °
- End 1 Size1 1/16 in
- Height1.53 in
- Hex Size1.06 in
- Hose Dash Size16
- Inside Diameter1 in
- Length1.66 in
- Overall Length1.66 in
- Overall Weight1.27 lb
- Thread Size1 1/16-18
- Weight1.27 lb
- Width1.06 in
Details
- Compatible Hose Series1503
- Connection 1 Short NameUNEF
- End 1 StyleUNEF
- End 1 Thread1 1/16-18
- End GenderFemale
- Manufacturer Catalog Number4-1212-16
- MaterialMonel
- Product TypesSocket
- TypeHose Fitting