Motion
4-411-20
Aeroquip 411 Series Reusable Hose Fittings SAE 37˚ JIC Swivel
Mi Item #12884382
MFR #4-411-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 411 Series Reusable Hose Fittings SAE 37˚ JIC Swivel
Mi Item #12884382
MFR #4-411-20

Mfr description
4-411-20 AEROQUIP 411 SERIES REUSABLE HO
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    1 5/8 in
  • Height
    2.00 in
  • Hex Size
    2 in
  • Hose Cut-Off Factor
    1.64 in
  • Hose Dash Size
    20
  • Hose Inside Diameter
    1.2500 in
  • Inside Diameter
    1.05 in
  • Length
    3.00 in
  • Outer Diameter
    1.91 in
  • Overall Length
    3.00 in
  • Overall Weight
    2.30 lb
  • Thread Size
    1 5/8-12
  • Weight
    2.30 lb
  • Width
    2.00 in

Details

  • Compatible Hose Series
    2651
  • Connection 1 Short Name
    UN
  • End 1 Style
    UN
  • End 1 Thread
    1 5/8-12
  • End Gender
    Female
  • Manufacturer Catalog Number
    4-411-20
  • Material
    Monel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)