Motion
4-411-32
Aeroquip 411 Series Reusable Hose Fittings SAE 37˚ JIC Swivel
Mi Item #12884383
MFR #4-411-32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 411 Series Reusable Hose Fittings SAE 37˚ JIC Swivel
Mi Item #12884383
MFR #4-411-32

Mfr description
4-411-32 AEROQUIP 411 SERIES REUSABLE HO
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    2 in
  • End 1 Size
    2 1/2 in
  • Height
    2.88 in
  • Hex Size
    2.88 in
  • Hose Cut-Off Factor
    2.18 in
  • Hose Dash Size
    32
  • Inside Diameter
    1.75 in
  • Length
    4.02 in
  • Overall Length
    4.02 in
  • Overall Weight
    3.64 lb
  • Thread Size
    2 1/2-12
  • Weight
    3.64 lb
  • Width
    2.88 in

Details

  • Compatible Hose Series
    2651
  • Connection 1 Short Name
    UN
  • End 1 Style
    UN
  • End 1 Thread
    2 1/2-12
  • End Gender
    Female
  • Manufacturer Catalog Number
    4-411-32
  • Material
    Monel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)