Motion
4-411-6
Aeroquip 411 Series Reusable Hose Fittings SAE 37˚ JIC Swivel
MI ITEM #12884385
MFR #4-411-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 411 Series Reusable Hose Fittings SAE 37˚ JIC Swivel
MI ITEM #12884385
MFR #4-411-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    9/16 in
  • Height
    0.94 in
  • Hex Size
    0.69 in
  • Hose Cut-Off Factor
    1.15 in
  • Hose Dash Size
    6
  • Inside Diameter
    0.3 in
  • Length
    2.05 in
  • Overall Length
    2.05 in
  • Overall Weight
    1.17 lb
  • Thread Size
    9/16-18
  • Weight
    1.17 lb
  • Width
    0.81 in

Details

  • Compatible Hose Series
    2651
  • Connection 1 Short Name
    UN
  • End 1 Style
    UN
  • End 1 Thread
    9/16-18
  • End Gender
    Female
  • Manufacturer Catalog Number
    4-411-6
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Monel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting

Overview

Mfr description
4-411-6 AEROQUIP 411 SERIES REUSABLE HOS
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought