Motion
4-411-8
Aeroquip 411 Series Reusable Hose Fittings SAE 37˚ JIC Swivel
Mi Item #12884386
MFR #4-411-8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 411 Series Reusable Hose Fittings SAE 37˚ JIC Swivel
Mi Item #12884386
MFR #4-411-8

Mfr description
4-411-8 AEROQUIP 411 SERIES REUSABLE HOS
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    3/4 in
  • Height
    0.94 in
  • Hex Size
    0.88 in
  • Hose Cut-Off Factor
    1.38 in
  • Hose Dash Size
    8
  • Inside Diameter
    0.39 in
  • Length
    2.52 in
  • Outer Diameter
    1 in
  • Overall Length
    2.52 in
  • Overall Weight
    1.26 lb
  • Thread Size
    3/4-16
  • Weight
    1.26 lb
  • Width
    0.94 in

Details

  • Compatible Hose Series
    2651
  • Connection 1 Short Name
    UN
  • End 1 Style
    UN
  • End 1 Thread
    3/4-16
  • End Gender
    Female
  • Manufacturer Catalog Number
    4-411-8
  • Material
    Monel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)