Motion
53403
Reduced Shank Drill Bit - 37/64 in, Cobalt High Speed Steel Material, 6.0000 in, 152.40 mm OAL
MI ITEM #12885007
MFR #53403
Price$110.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reduced Shank Drill Bit - 37/64 in, Cobalt High Speed Steel Material, 6.0000 in, 152.40 mm OAL
MI ITEM #12885007
MFR #53403

Mfr description
53403 190C TIN S&D COBALT 37/64
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.24/each

Specifications

Dimensions

  • Diameter
    0.5781 in, 14.68 mm
  • Drill Bit Size
    37/64 in
  • Drilling Depth
    3.1250 in, 79.37 mm
  • Flute Length
    3-1/8 in
  • Number of Hole Sizes
    1
  • Overall Length
    6.0000 in, 152.40 mm

Details

  • Bit Type
    Silver & Deming
  • Coolant Delivery
    None
  • Coolant Through
    No
  • Double Margin
    No
  • Drill Bit Finish
    Titanium Nitride (TiN)
  • Grade
    Cobalt
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    Cobalt High Speed Steel
  • Number Of Flutes
    2
  • Parabolic Flutes
    No
  • Point Angle
    118 °
  • Point Type
    Split
  • Quick Change
    No
  • Series
    190C-TN
  • Shank Type
    Reduced Shank
  • Sheeters Drill
    No
  • Spiral Cut
    Right Hand
  • Spiral Type
    Standard Spiral
  • Threaded Shank
    No
  • Through Coolant
    No
  • Web Thinning
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)