Motion
C27610
Reduced Shank Drill Bit - 1-13/64 in, High Speed Steel Material, 6.0000 in, 152.40 mm OAL
Mi Item #12885229
MFR #C27610
Price$136.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reduced Shank Drill Bit - 1-13/64 in, High Speed Steel Material, 6.0000 in, 152.40 mm OAL
Mi Item #12885229
MFR #C27610

Mfr description
C27610 1877 1-13/64 BLK&GOLD S&D SP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.43/each

Specifications

Dimensions

  • Diameter
    1.2031 in, 30.56 mm
  • Drill Bit Size
    1-13/64 in
  • Drilling Depth
    3.1250 in, 79.37 mm
  • Flute Length
    3-1/8 in
  • Number of Hole Sizes
    1
  • Overall Length
    6.0000 in, 152.40 mm

Details

  • Bit Type
    Silver & Deming
  • Drill Bit Finish
    Black & Gold
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Point Type
    Split
  • Series
    1877
  • Shank Type
    Reduced Shank
  • Web Thinning
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)