Motion
C28418
0.8906 in, High Speed Steel Material
MI ITEM #12885247
MFR #C28418
Your Price$46.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.8906 in, High Speed Steel Material
MI ITEM #12885247
MFR #C28418

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$46.33/each(List $53.28)

Overview

Mfr description
C28418 1892 57/64 S&D 1/2" SHK 3FLATS

Specifications

  • Drill Bit Size
    0.8906 in
  • Flute Length
    3.1250 in
  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Shank Type
    Three Flats
  • Point Type
    Split

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text