Motion
BC200600
FLEX-HONE®, BC Series Standard Duty, 2" (50.8mm) Hole Diameter, 8" OAL, 600 Grit, Silicon Carbide
MI ITEM #12893657
MFR #BC200600
List Price$99.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE®, BC Series Standard Duty, 2" (50.8mm) Hole Diameter, 8" OAL, 600 Grit, Silicon Carbide
MI ITEM #12893657
MFR #BC200600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$99.79/each for your price

Overview

Mfr description
BC200600 BC SERIES STANDARD DUTY

Specifications

  • For Hole Diameter
    2 in
  • Grit Number
    600
  • Hone Length
    3 in
  • Overall Length
    8 in
  • Stem Diameter
    0.245 in
  • Max Rpm
    900 rpm
  • Material Application
    Mild steel, stainless steel, cast iron and other softer ferrous materials
  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Twisted Wire Stem
  • Pack Quantity
    1
  • Manufacturer Upc Number
    843469122650
  • UPC_NO
    843469122650
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought