Motion
GBD3122500CD

BRUSH RESEARCH MFG
GBD3122500CD

FLEX-HONE®, GBD Series Heavy Duty, 3.5" (89mm) Hole Diameter, 13.5" OAL, 2500 Grit, Diamond
MI ITEM #12893667
MFR #GBD3122500CD
List Price$3,180.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRUSH RESEARCH MFG
GBD3122500CD

FLEX-HONE®, GBD Series Heavy Duty, 3.5" (89mm) Hole Diameter, 13.5" OAL, 2500 Grit, Diamond
MI ITEM #12893667
MFR #GBD3122500CD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,180.57/each for your price

Overview

Mfr description
GBD3122500CD GBD SERIES HEAVY DUTY

Specifications

  • For Hole Diameter
    3.5 in
  • Grit Number
    2500
  • Hone Length
    5 in
  • Overall Length
    13.5 in
  • Stem Diameter
    0.310 in
  • Material Application
    Excellent on carbide, ceramic, hardened tool steel and heat treated steel
  • Abrasive Material
    Diamond
  • Attachment Type
    Twisted Wire Stem
  • Pack Quantity
    1
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text