Overview
Mfr description
GBDX240040WNS GBDX SERIES EXTRA HEAVY DU
Specifications
- For Hole Diameter24 in
- Grit Number40
- Hone Length12 in
- Overall Length28 in
- Stem Diameter.750 in
- Material ApplicationMild steel, stainless steel, cast iron and other softer ferrous materials
- Abrasive MaterialSilicon Carbide
- Attachment TypeShaft-Not Included
- Pack Quantity1
- Industry UseGeneral Industrial, Marine, Nuclear. Used for finishing and deburring larger diameter bores. Order by bore diameter.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data