Motion
00642
FLEX-HONE® for Firearms, .68 Cal Paintball Rear Bore, 0.850" (21.6mm) Hole Diameter, 10" OAL, 600 Grit, Aluminum Oxide
MI ITEM #12893680
MFR #00642
List Price$66.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE® for Firearms, .68 Cal Paintball Rear Bore, 0.850" (21.6mm) Hole Diameter, 10" OAL, 600 Grit, Aluminum Oxide
MI ITEM #12893680
MFR #00642

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$66.94/each for your price

Overview

Mfr description
00642 .68 CAL PAINTBALL REAR BORE

Specifications

  • For Hole Diameter
    0.850 in
  • Grit Number
    600
  • Overall Length
    10 in
  • Max Rpm
    1000 rpm
  • Abrasive Material
    Aluminum Oxide
  • Attachment Type
    Twisted Wire Stem
  • Pack Quantity
    1
  • Industry Use
    Firearms

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text