Motion
00733
FLEX-HONE® for Firearms, .68 Cal Paintball Barrel, 0.715" (18.2mm) Hole Diameter, 18" OAL, 600 Grit, Aluminum Oxide
MI ITEM #12893681
MFR #00733
List Price$99.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE® for Firearms, .68 Cal Paintball Barrel, 0.715" (18.2mm) Hole Diameter, 18" OAL, 600 Grit, Aluminum Oxide
MI ITEM #12893681
MFR #00733

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$99.18/each for your price

Overview

Mfr description
00733 .68 CAL PAINTBALL BARREL

Specifications

  • For Hole Diameter
    0.715 in
  • Grit Number
    600
  • Overall Length
    18 in
  • Max Rpm
    1000 rpm
  • Abrasive Material
    Aluminum Oxide
  • Attachment Type
    Twisted Wire Stem
  • Pack Quantity
    1
  • Industry Use
    Firearms

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text