Motion
00734
FLEX-HONE® for Firearms, .68 Cal Paintball Rear Bore, 0.850" (21.6mm) Hole Diameter, 10" OAL, 800 Grit, Aluminum Oxide
Mi Item #12893682
MFR #00734
Price$54.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE® for Firearms, .68 Cal Paintball Rear Bore, 0.850" (21.6mm) Hole Diameter, 10" OAL, 800 Grit, Aluminum Oxide
Mi Item #12893682
MFR #00734

Mfr description
00734 .68 CAL PAINTBALL REAR BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.16/each

Specifications

Dimensions

  • For Hole Diameter
    0.850 in
  • Overall Length
    10 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Attachment Type
    Twisted Wire Stem
  • Grit Number
    800
  • Industry Use
    Firearms
  • Material Application
    For a final polish
  • Max Rpm
    1000 rpm
  • Pack Quantity
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)