Motion
2755-10
Aeroquip (Eaton) Hydraulic Hose - 5/8 in ID, 0.87 in OD, 6100 psi Working Pressure, 28400 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
Mi Item #12893700
MFR #2755-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hydraulic Hose - 5/8 in ID, 0.87 in OD, 6100 psi Working Pressure, 28400 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
Mi Item #12893700
MFR #2755-10

Mfr description
2755-10 AEROQUIP 2755 SERIES RUBBER HYDR
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bend Radius
    7.09 in
  • Height
    0.62 in
  • Hose Dash Size
    6
  • Hose Length
    1.00 ft
  • Hose Weight
    0.67 lb
  • Inside Diameter
    0.38 in
  • Length
    1.00 ft
  • Nominal Hose Inner Diameter  
    5/8 in
  • Nominal Hose Outer Diameter  
    0.87 in
  • Outside Diameter
    0.87 in
  • Overall Length
    1.00 ft
  • Overall Weight
    0.67 lb
  • Wall Thickness
    0.62 in
  • Weight
    0.67 lb

Details

  • Abrasion Resistance
    Standard
  • Application
    High pressure hydraulics system with pertoleum and water-glycol base fluids, for lubricating oils and water
  • Applications
    High pressure hydraulics system with pertoleum and water-glycol base fluids, for lubricating oils and water
  • Burst Pressure
    28400 psi
  • Color
    Black
  • Conductivity
    Non-Conductive
  • Construction
    4 Spiral
  • Cover Color
    Black
  • Cover Material
    Synthetic Rubber
  • Cover Style
    Perforated
  • Description
    Aeroquip 2755 Series Rubber Hydraulic Spiral Hose
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    Fabric and Wire
  • Hose Reinforcement Type
    Steel Wire
  • Inner Tube Material
    Synthetic Rubber
  • Lay Line Style
    Transfer Tape
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Max Operating Temperature
    100 °F
  • Max Pressure
    7100 psi
  • Maximum Operating Pressure
    7100 psi
  • Maximum Temperature
    100 °F
  • Maximum Working Pressure
    7100 psi
  • Min Operating Temperature
    -40 °F
  • Minimum Temperature
    -40 °F
  • NMFC Number
    70
  • Pressure Rating
    7100 psi
  • Tube Material
    Synthetic Rubber
  • Working Pressure
    6100 psi
  • Working Temperature Max
    100 °F
  • Working Temperature Min
    -40 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)