Overview
Mfr description
EC525-24-050BX AEROQUIP EC525 SERIES RUB
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Specifications
- Nominal Hose Inner Diameter
- Nominal Hose Outer Diameter
- Manufacturer Upc Number815628026246
- Working Pressure3500 psi
- Pressure Rating3500 psi
- ApplicationsPetroleum and fire-resistant hydraulic fluids, fuel and lubricating oils, gasoline, water and other industrial fluids.
- Burst Pressure14000 psi
- Inner Tube MaterialAQP Inner tube
- Hose Reinforcement MaterialWire
- Hose Covering MaterialSynthetic Rubber
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- Hose Reinforcement TypeSteel Wire
- UPC_NO815628026246
- ColorBlue
- Overall Length50.00 ft
- NMFC Number70
- Hose Weight99.50 lb
- Compatible FittingsTTC-12, 4S
- Height2.16 in
- Standards MetEN856 Type R12|EN45545|MSHA Approved
- Bend Radius20 in
- Inside Diameter1.5 in
- Max Pressure3500 psi
- Outside Diameter2.16 in
- Hose Length50.00 ft
- Abrasion ResistanceStandard
- ApplicationPetroleum and fire-resistant hydraulic fluids, fuel and lubricating oils, gasoline, water and other industrial fluids.
- ConductivityConductive
- Construction4 Spiral
- Lay Line StyleEmbossed
- Tube MaterialAQP Inner tube
- Working Temperature Max300 °F
- Working Temperature Min-40 °F
- Cover ColorBlue
- Cover MaterialElastomer
- Length50.00 ft
- Weight99.50 lb
- DescriptionAeroquip EC525 Series Rubber Hydraulic Spiral Hose
- Hose Dash Size24
- Maximum Operating Pressure3500 psi
- Max Operating Temperature300 °F
- Maximum Working Pressure3500 psi
- Min Operating Temperature-40 °F
- Overall Weight99.50 lb
- Maximum Temperature300 °F
- Minimum Temperature-40 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data