Motion
FC444-06RL
Aeroquip (Eaton) Hydraulic Hose & Accessorie - 5/16 in ID, 0.70 in OD, 2250 psi Working Pressure, 9000 psi Burst Pressure, Polyester Cover, Thermoplastic Tube
MI ITEM #12893712
MFR #FC444-06RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hydraulic Hose & Accessorie - 5/16 in ID, 0.70 in OD, 2250 psi Working Pressure, 9000 psi Burst Pressure, Polyester Cover, Thermoplastic Tube
MI ITEM #12893712
MFR #FC444-06RL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC444-06RL AEROQUIP FC444 SERIES THERMOP
  • Highly abrasion resistant cover
  • Prevents absorption of most oils and fluids
  • 2X lighter than equivalent wire braided rubber hoses

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    2250 psi
  • Pressure Rating
    2250 psi
  • Applications
    Hydraulics, pneumatic and fuel systems.
  • Burst Pressure
    9000 psi
  • Inner Tube Material
    Thermoplastic
  • Width
    1.79 in
  • Hose Reinforcement Material
    Polyester
  • Hose Covering Material
    Polyester
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Color
    Black
  • Overall Length
    12.00 in
  • Wall Thickness
    0.19 in
  • Dash Size
    -6
  • NMFC Number
    70
  • Hose Weight
    0.12 lb
  • Height
    0.70 in
  • Bend Radius
    4 in
  • Inside Diameter
    0.32 in
  • Max Pressure
    2250 psi
  • Outside Diameter
    0.7 in
  • Hose Length
    12.00 in
  • Abrasion Resistance
    Premium
  • Application
    Hydraulics, pneumatic and fuel systems.
  • Conductivity
    Conductive
  • Construction
    2-ply braid
  • Lay Line Style
    Ink Transfer
  • Tube Material
    Thermoplastic
  • Working Temperature Max
    250 °F
  • Working Temperature Min
    -70 °F
  • Cover Color
    Black
  • Cover Material
    Polyester
  • Length
    12.00 in
  • Tube Materials
    Thermoplastic
  • Weight
    0.12 lb
  • Manufacturer Catalog Number
    FC444-06RL
  • Description
    Aeroquip FC444 Series Thermoplastic Hydraulic Hoses
  • Hose Dash Size
    -6
  • Maximum Operating Pressure
    2250 psi
  • Max Operating Temperature
    250 °F
  • Maximum Working Pressure
    2250 psi
  • Min Operating Temperature
    -70 °F
  • Overall Weight
    0.12 lb
  • Maximum Temperature
    250 °F
  • Minimum Temperature
    -70 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought