Specifications
Dimensions
- Bend Radius4 in
- Dash Size-8
- Height0.78 in
- Hose Dash Size-8
- Hose Length12.00 in
- Hose Weight0.15 lb
- Inside Diameter0.5 in
- Length12.00 in
- Nominal Hose Inner Diameter1/2 in
- Nominal Hose Outer Diameter0.78 in
- Outside Diameter0.78 in
- Overall Length12.00 in
- Overall Weight0.15 lb
- Wall Thickness0.14 in
- Weight0.15 lb
- Width0.78 in
Details
- Abrasion ResistanceStandard
- ApplicationLow pressure return lines in hydraulic systems.
- ApplicationsLow pressure return lines in hydraulic systems.
- Burst Pressure1600 psi
- ColorBlack
- Compatible FittingsOTC, Skive nipple
- ConductivityConductive
- Construction1 Ply Braid
- Cover ColorBlack
- Cover MaterialElastomer
- DescriptionAeroquip FC598 Series Rubber Hydraulic Braided Hose
- Hose Covering MaterialSynthetic Rubber
- Hose Reinforcement MaterialTextile
- Hose Reinforcement TypeTextile
- Inner Tube MaterialAQP Inner tube
- Lay Line StyleInk Jet
- Manufacturer Catalog NumberFC598-08RL
- Manufacturer Upc Number678146070470
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- Max Operating Temperature302 °F
- Max Pressure400 psi
- Maximum Operating Pressure400 psi
- Maximum Temperature302 °F
- Maximum Working Pressure400 psi
- Min Operating Temperature-40 °F
- Minimum Temperature-40 °F
- NMFC Number70
- Pressure Rating400 psi
- Standards MetSAE 100R6
- Tube MaterialAQP Inner tube
- Tube MaterialsAQP Inner tube
- UPC_NO678146070470
- Working Pressure400 psi
- Working Temperature Max302 °F
- Working Temperature Min-40 °F