Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hydraulic Hose - 3/8 in ID, 0.74 in OD, 4000 psi Working Pressure, 16000 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
MI ITEM #12893716
MFR #FC640-06

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
FC640-06 AEROQUIP FC640 SERIES RUBBER HY
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    4000 psi
  • Pressure Rating
    4000 psi
  • Applications
    Hydraulic system service with petroleum and water-based fluids, for general industrial use.
  • Burst Pressure
    16000 psi
  • Inner Tube Material
    Synthetic Rubber
  • Hose Reinforcement Material
    Wire
  • Hose Covering Material
    Synthetic Rubber
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Color
    Black
  • Overall Length
    12.00 in
  • NMFC Number
    70
  • Hose Weight
    0.28 lb
  • Compatible Fittings
    Reusable
  • Height
    0.74 in
  • Standards Met
    SAE 100R16
  • Bend Radius
    2.5 in
  • Inside Diameter
    0.38 in
  • Max Pressure
    4000 psi
  • Outside Diameter
    0.74 in
  • Hose Length
    12.00 in
  • Abrasion Resistance
    Standard
  • Application
    Hydraulic system service with petroleum and water-based fluids, for general industrial use.
  • Conductivity
    Conductive
  • Construction
    1 Ply Braid
  • Tube Material
    Synthetic Rubber
  • Working Temperature Max
    212 °F
  • Working Temperature Min
    -40 °F
  • Cover Color
    Black
  • Cover Material
    Synthetic Rubber
  • Length
    12.00 in
  • Weight
    0.28 lb
  • Description
    Aeroquip FC640 Series Rubber Hydraulic Braided Hose
  • Hose Dash Size
    6
  • Maximum Operating Pressure
    4000 psi
  • Max Operating Temperature
    212 °F
  • Maximum Working Pressure
    4000 psi
  • Min Operating Temperature
    -40 °F
  • Overall Weight
    0.28 lb
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text